https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118589-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxODB8aW1hZ2UvanBlZ3xhR0psTDJnME9TOHhNREEzTmpVNE5qVXdPRE14T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnMU9EbGZNekF3V0RNd01DNXFjR2N8YWU4YjY2Y2RkNDg5MTYyYjVlYTI4YjY0M2IxZWY0NjExZWU3NTA1Y2RmZmU0MjliZDUxYWJkNzVjNjc5MTQ5YQ
JAURE
JAURE
MT-0190-165/165 OF-33220
JAURE JAURE
描述
JAURE MT-0190-165/165 OF-33220 ; 机械传动件/联轴器
Gear Coupling; 165MM Bore1; 165MM Bore2; 308.5MM Outside Diameter; 308MM Length Thru Bore; 380MM Flange Outside Diameter; Keyway; Steel; Double Joint; Crowned Tooth
制造商部件号
JAURE MT-0190-165/165 OF-33220
BDI部件号
25118589
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E9%BD%BF%E5%9E%8B%E8%81%94%E8%BD%B4%E5%99%A8/MT-0190-165-165-OF-33220/p/25118589
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02306
名称
Coupling
关键字串
Gear
产品明细
Gear Coupling
产品规格
165MM Bore1; 165MM Bore2; 308.5MM Outside Diameter; 308MM Length Thru Bore; 380MM Flange Outside Diameter; Keyway; Steel; Double Joint; Crowned Tooth
详细描述
Gear Coupling; 165MM Bore1; 165MM Bore2; 308.5MM Outside Diameter; 308MM Length Thru Bore; 380MM Flange Outside Diameter; Keyway; Steel; Double Joint; Crowned Tooth