

THOMAS & BETTS
THOMAS & BETTS
1088XTSR52-R-R-5.00 COMP
THOMAS & BETTS THOMAS & BETTS
描述
THOMAS & BETTS 1088XTSR52-R-R-5.00 COMP
Disc Coupling; Rough Bore; 92.1MM Hub Diameter; 140MM Outside Diameter; 220MM Length; 1088 Size; 14000RPM Speed; 2190Nm Maximum Torque
制造商部件号
1088XTSR52-R-R-5.00 COMP
BDI部件号
25166537
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/1088XTSR52-R-R-5-00-COMP/p/25166537
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02306
名称
Coupling
关键字串
Disc
重量/磅
17.4165
产品明细
Disc Coupling
产品规格
Rough Bore; 92.1MM Hub Diameter; 140MM Outside Diameter; 220MM Length; 1088 Size; 14000RPM Speed; 2190Nm Maximum Torque
详细描述
Disc Coupling; Rough Bore; 92.1MM Hub Diameter; 140MM Outside Diameter; 220MM Length; 1088 Size; 14000RPM Speed; 2190Nm Maximum Torque