

ZERO-MAX
ZERO-MAX
6P90-031-017-01
ZERO-MAX ZERO-MAX
描述
ZERO-MAX 6P90-031-017-01
Disc Coupling; 9" Outside Diameter; 11.08" Length Thru Bore; Set Screw Hub; Double Flex Composite; 2500IN-LB Torque; 2800RPM Maximum Speed
制造商部件号
6P90-031-017-01
BDI部件号
25135313
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/6P90-031-017-01/p/25135313
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Coupling
关键字串
Disc
产品明细
Disc Coupling
产品规格
9" Outside Diameter; 11.08" Length Thru Bore; Set Screw Hub; Double Flex Composite; 2500IN-LB Torque; 2800RPM Maximum Speed
详细描述
Disc Coupling; 9" Outside Diameter; 11.08" Length Thru Bore; Set Screw Hub; Double Flex Composite; 2500IN-LB Torque; 2800RPM Maximum Speed