https://www.bdiexpress.com/medias/INDXXXXXXXXX-25143793-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyODl8aW1hZ2UvanBlZ3xhR1kxTDJnMk15OHhNREUwTWpFNE56STFOemc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRNM09UTmZNekF3V0RNd01DNXFjR2N8MjM0MjM0ZGU1NjRhZjg5ZmU1NDc5YjExODIxZDYxZDU1YmNkNGI1ODNlOTJiMzlhMTQwOWMyOGY1MjRmMGI5NQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25143793-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyODl8aW1hZ2UvanBlZ3xhR1kxTDJnMk15OHhNREUwTWpFNE56STFOemc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRNM09UTmZNekF3V0RNd01DNXFjR2N8MjM0MjM0ZGU1NjRhZjg5ZmU1NDc5YjExODIxZDYxZDU1YmNkNGI1ODNlOTJiMzlhMTQwOWMyOGY1MjRmMGI5NQ
WITTENSTEIN NA
WITTENSTEIN NA
BC2-00015AA014 001-028000 MTO
WITTENSTEIN NA WITTENSTEIN NA
描述
WITTENSTEIN NA BC2-00015AA014 001-028000 MTO
Bellow Coupling; 15Nm Torque; 10000RPM Speed; Highly Elastics Stainless Steel Bellow Material; High Strength Aluminum Hub Material; 59MM Length; 49MM Outer Diameter Hub; 17.5MM Center Distance; Smooth Output Shaft; 14MM Inner Diameter Input; 28MM Inner Diameter Output
制造商部件号
BC2-00015AA014 001-028000 MTO
BDI部件号
25143793
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/BC2-00015AA014-001-028000-MTO/p/25143793
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.16
Product Group - BDI
M02302
名称
Coupling
关键字串
Bellow
重量/磅
0.35
产品明细
Bellow Coupling
产品规格
15Nm Torque; 10000RPM Speed; Highly Elastics Stainless Steel Bellow Material; High Strength Aluminum Hub Material; 59MM Length; 49MM Outer Diameter Hub; 17.5MM Center Distance; Smooth Output Shaft; 14MM Inner Diameter Input; 28MM Inner Diameter Output
详细描述
Bellow Coupling; 15Nm Torque; 10000RPM Speed; Highly Elastics Stainless Steel Bellow Material; High Strength Aluminum Hub Material; 59MM Length; 49MM Outer Diameter Hub; 17.5MM Center Distance; Smooth Output Shaft; 14MM Inner Diameter Input; 28MM Inner Diameter Output

