Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HB50 HUB https://www.bdiexpress.com/medias/INDREXXXTXXX-S54-32CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNjF8aW1hZ2UvanBlZ3xhR0ZpTDJnMVlTOHhNRE0wTXpFd09ETTNPRFkxTkM5SlRrUlNSVmhZV0ZSWVdGaGZVelUwWHpNeVExTmZNekF3ZURNd01DNXFjR2N8NmZlYjUwZjRjYjVlMTBmYjdhMDdhMTY1ZTYzNDAyNDY2MmI0NWE2ZDgzYTBhM2Y3MDI3NDA5MzNiYjNhNzExYQ
326384 Hubs 

BROWNING BROWNING

HB50 HUB

Description

HB50 HUB ; NON-RETURNABLE WELD-ON

3-1/4" Outside Diameter; Minimum Plain Bore; 3-1/8" Pilot Diameter; 3.44" Pilot Length; Steel; 1-3/8" Length Through Bore; No Keyway

Part #

1073097

BDI #
326384

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

177.56306424000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 177.56 / each
$ 273.32 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
1.397
EAN
0662289104864
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 5/8 To 2-1/4
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HB50 HUB
Manufacturer Internal Number
1073097
Weight / LBS
3
Long Description
3-1/4" Outside Diameter; Minimum Plain Bore; 3-1/8" Pilot Diameter; 3.44" Pilot Length; Steel; 1-3/8" Length Through Bore; No Keyway
Outside Diameter
3.25 Inch | 82.55 Millimeter
Pilot Length
3.44 Inch | 87.376 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
3.125 Inch | 79.375 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh