Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WA60 TL HUB https://www.bdiexpress.com/medias/INDDODHUBXXX-WON-TL-NKW-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE5NDB8aW1hZ2UvanBlZ3xhREZqTDJoaFppODRPVFl3TmpjNE5qa3dPRFEyTG1wd1p3fDMzNjVlZWE2ZjBmOWE5MzQxNzM1MDE1NzI1OTVhMjViMmY0ZTc0YWJkMjVkNjcwNDY4Y2Y5YWJhNWYzY2RiMjY
269420 Hubs 

DODGE DODGE

WA60 TL HUB

Description

WA60 TL HUB

13-1/4" Outside Diameter; Bushed; 12-1/4" Pilot Diameter; 3-3/4" Pilot Length; 6050 Bushing Size; Taper Lock Bushing; Steel; 5" Length Through Bore; 9-1/4" Bolt Circle Diameter; No Keyway

Part #

228092

BDI #
269420

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3565.5628222400005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,565.56 / each
$ 6,517.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
36.129
EAN
0782475136971
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
6050
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
WA60 TL HUB
Manufacturer Internal Number
228092
Weight / LBS
115
Long Description
13-1/4" Outside Diameter; Bushed; 12-1/4" Pilot Diameter; 3-3/4" Pilot Length; 6050 Bushing Size; Taper Lock Bushing; Steel; 5" Length Through Bore; 9-1/4" Bolt Circle Diameter; No Keyway
Pilot Diameter
12.25 Inch | 311.15 Millimeter
Pilot Length
3.75 Inch | 95.25 Millimeter
Nominal Bolt Circle Diameter Round
9.25 Inch | 234.95 Millimeter
Bushing Bore Range
3-7/16 To 6 Inch | 88 To 152 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh