![SNP 3060 X 11](/medias/INDXXXXXXXXX-25122389-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYzODh8aW1hZ2UvanBlZ3xhRFV6TDJnek9TOHhNREUwTVRjeU5UVTFOamMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJek9EbGZNekF3V0RNd01DNXFjR2N8ODdiZTMxY2NlZDdmM2I4ODhlZjllZGYwNTMwMDA0NmM5OWIzMjNmOTBlZTJiZjQ3ODQ3NzU0N2I2ODg5MDRjYg)
![SNP 3060 X 11](/medias/INDXXXXXXXXX-25122389-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYzODh8aW1hZ2UvanBlZ3xhRFV6TDJnek9TOHhNREUwTVRjeU5UVTFOamMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJek9EbGZNekF3V0RNd01DNXFjR2N8ODdiZTMxY2NlZDdmM2I4ODhlZjllZGYwNTMwMDA0NmM5OWIzMjNmOTBlZTJiZjQ3ODQ3NzU0N2I2ODg5MDRjYg)
BCC PRODUCTS
BCC PRODUCTS
SNP 3060 X 11
BCC PRODUCTS BCC PRODUCTS
描述
BCC PRODUCTS SNP 3060 X 11
Bearing Adapter Sleeve; 11" Bore; 14.193" Outside Diameter; 6.717" Length; Steel Material
制造商部件号
SNP 3060 X 11
BDI部件号
25154840
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%85%8D%E4%BB%B6/%E9%9B%86%E7%BA%BF%E5%99%A8/%E9%80%82%E9%85%8D%E5%99%A8/SNP-3060-X-11/p/25154840
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B02222
名称
Sleeve
关键字串
Adapter Bearing
产品明细
Bearing Adapter Sleeve
产品规格
11" Bore; 14.193" Outside Diameter; 6.717" Length; Steel Material
详细描述
Bearing Adapter Sleeve; 11" Bore; 14.193" Outside Diameter; 6.717" Length; Steel Material