NSK
NSK
SNW26X4-1/2
NSK NSK
描述
NSK SNW26X4-1/2
Bearing Adapter Sleeve; 4-1/2" Bore; 6.75MM Outside Diameter; 3.76MM Width;; With AN26 Locknut and W26 Lockwasher; Steel; Spherical
制造商部件号
SNW26X4-1/2
BDI部件号
24666160
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%85%8D%E4%BB%B6/%E9%9B%86%E7%BA%BF%E5%99%A8/%E9%80%82%E9%85%8D%E5%99%A8/SNW26X4-1-2/p/24666160
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0029176779664
重量 / Kilogram
0
Product Group - BDI
B02222
名称
Sleeve
关键字串
Adapter Bearing
产品明细
Bearing Adapter Sleeve
产品规格
4-1/2" Bore; 6.75MM Outside Diameter; 3.76MM Width;; With AN26 Locknut and W26 Lockwasher; Steel; Spherical
详细描述
Bearing Adapter Sleeve; 4-1/2" Bore; 6.75MM Outside Diameter; 3.76MM Width;; With AN26 Locknut and W26 Lockwasher; Steel; Spherical