https://www.bdiexpress.com/medias/INDXXXXXXXXX-25136351-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwNjN8aW1hZ2UvanBlZ3xhRGMxTDJnNFpTOHhNREUwTVRrek9UVXpNVGd3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpZek5URmZNekF3V0RNd01DNXFjR2N8ZmUwYjc0MzVlMzU3NTgxYzhjMWM0OTJiNjBiZmY0ZGU3M2UwMDQ4OGViZTEwNDRkMzI3MGNiMWZiZTUyYzQwYQ
AMERICAN METRIC
AMERICAN METRIC
1-005-47 RCL
AMERICAN METRIC AMERICAN METRIC
描述
AMERICAN METRIC 1-005-47 RCL
Roller Chain Connecting Link; 47 Chain Size; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; 7.77MM Roller Diameter; 14MM Overall Chain Width; 1/2" X 1/4" Chain Size Designation; 3.58MM Pin Diameter; Curved
制造商部件号
1-005-47 RCL
BDI部件号
25136351
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/1-005-47-RCL/p/25136351
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02310
名称
Link
关键字串
Connecting
产品明细
Roller Chain Connecting Link
产品规格
47 Chain Size; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; 7.77MM Roller Diameter; 14MM Overall Chain Width; 1/2" X 1/4" Chain Size Designation; 3.58MM Pin Diameter; Curved
详细描述
Roller Chain Connecting Link; 47 Chain Size; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; 7.77MM Roller Diameter; 14MM Overall Chain Width; 1/2" X 1/4" Chain Size Designation; 3.58MM Pin Diameter; Curved