https://www.bdiexpress.com/medias/INDXXXXXXXXX-25100505-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1NDd8aW1hZ2UvanBlZ3xhR1F5TDJnM1lTOHhNREEzTmpRMk5USTJOamN4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURBMU1EVmZNekF3V0RNd01DNXFjR2N8NzQyNDE2MWFkNGNiOWI0NTFhMDAxYjVjNDEyYmY5YjNiODQ3ZjI3NGUxOGMxYjU5MWI2YWM0MmZiOTA3NzkwNg
WHITNEY CHAIN
WHITNEY CHAIN
100CLX968
WHITNEY CHAIN WHITNEY CHAIN
描述
WHITNEY CHAIN 100CLX968
Roller Chain Connecting Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.154" Plate Height; 3/8" Pin Diameter; Curve Plate
制造商部件号
100CLX968
BDI部件号
25100505
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/100CLX968/p/25100505
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02122
名称
Link
关键字串
Connecting
产品明细
Roller Chain Connecting Link
产品规格
100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.154" Plate Height; 3/8" Pin Diameter; Curve Plate
详细描述
Roller Chain Connecting Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.154" Plate Height; 3/8" Pin Diameter; Curve Plate