https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998206-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzd8aW1hZ2UvanBlZ3xhR0prTDJnNVppOHhNREEzTmpNMU56VTFPRE13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RneU1EWmZNekF3V0RNd01DNXFjR2N8NjQzY2RjZTQ5ODVmYTk2MDU2MTA5MTcxMzg3ODcxY2Y5NjMwNGVlMmNmNzNjMDBmYWUzMmFiYjM1YWY4MmExNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998206-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzd8aW1hZ2UvanBlZ3xhR0prTDJnNVppOHhNREEzTmpNMU56VTFPRE13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RneU1EWmZNekF3V0RNd01DNXFjR2N8NjQzY2RjZTQ5ODVmYTk2MDU2MTA5MTcxMzg3ODcxY2Y5NjMwNGVlMmNmNzNjMDBmYWUzMmFiYjM1YWY4MmExNg
CROSBY
CROSBY
1014431
CROSBY CROSBY
描述
CROSBY 1014431
Roller Chain Connecting Link; 1/2" Chain Size; 1.41" Throat Opening; 3.16" Overall Width; Black Color; Forged Alloy Steel Material; Two-Piece / Hammerlock Type
制造商部件号
1014431
BDI部件号
25111520
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/1014431/p/25111520
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.54
Product Group - BDI
G00268
名称
Link
关键字串
Connecting
重量/磅
1.2
产品明细
Roller Chain Connecting Link
产品规格
1/2" Chain Size; 1.41" Throat Opening; 3.16" Overall Width; Black Color; Forged Alloy Steel Material; Two-Piece / Hammerlock Type
详细描述
Roller Chain Connecting Link; 1/2" Chain Size; 1.41" Throat Opening; 3.16" Overall Width; Black Color; Forged Alloy Steel Material; Two-Piece / Hammerlock Type

