

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
10B-1(M106SL) O/L JWIS
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
描述
IWIS DRIVE SYSTEMS 10B-1(M106SL) O/L JWIS
Chain Link; Offset Link; Elite Series; 10B-1; Cottered; 15.875MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; Standard Roller Material; 1.524MM Plate Thickness; 14.707 Plate Height; 5.08MM Pin Diameter; Catalog Number A0110B1OL
制造商部件号
10B-1(M106SL) O/L JWIS
BDI部件号
20646749
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/10B-1(M106SL)-O-L-JWIS/p/20646749
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0847648621712
重量 / Kilogram
0.018
Product Group - BDI
M02122
名称
Link
关键字串
Chain
产品明细
Chain Link
产品规格
Offset Link; Elite Series; 10B-1; Cottered; 15.875MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; Standard Roller Material; 1.524MM Plate Thickness; 14.707 Plate Height; 5.08MM Pin Diameter; Catalog Number A0110B1OL
详细描述
Chain Link; Offset Link; Elite Series; 10B-1; Cottered; 15.875MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; Standard Roller Material; 1.524MM Plate Thickness; 14.707 Plate Height; 5.08MM Pin Diameter; Catalog Number A0110B1OL