https://www.bdiexpress.com/medias/INDXXXCHNXXX-5-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyMjB8aW1hZ2UvanBlZ3xhRGxpTDJoalppOHhNREk1TXpRM01qVXlOak0yTmk5SlRrUllXRmhEU0U1WVdGaGZOVjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDA1Y2YyYmUyY2ZkNTY1Y2QzZTkwNDk0MjljODQ3Njk5Yjg5MTBkMDNlNTY4MWI2NTQ5NjZmNjczNWRhOTA2ZTI
RENOLD
RENOLD
120A-5 Blue box 131 link =4.99m
RENOLD RENOLD
描述
RENOLD 120A-5 Blue box 131 link =4.99m
Roller Chain; 120-5 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard; 5 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; Standard Roller Material; 0.187" Plate Thickness; 1.425" Plate Height; 0.437" Pin Diameter; Curved Plate Shape
制造商部件号
120A-5 Blue box 131 link =4.99m
BDI部件号
25182364
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/120A-5-Blue-box-131-link-=4-99m/p/25182364
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
12
Product Group - BDI
M02122
名称
Chain
关键字串
Roller
产品明细
Roller Chain
产品规格
120-5 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard; 5 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; Standard Roller Material; 0.187" Plate Thickness; 1.425" Plate Height; 0.437" Pin Diameter; Curved Plate Shape
详细描述
Roller Chain; 120-5 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard; 5 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; Standard Roller Material; 0.187" Plate Thickness; 1.425" Plate Height; 0.437" Pin Diameter; Curved Plate Shape