https://www.bdiexpress.com/medias/INDXXXXXXXXX-25198744-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MTh8aW1hZ2UvanBlZ3xhR1V3TDJoa01pOHhNREk1TnpZd056YzRNalF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RnM05EUmZNekF3ZURNd01DNXFjR2N8ZWUxY2JkY2MzMmRkNGY1YjdjZjhkNzdiMzA0OGMyNWEzYTE4ZTE2ZWEyNjhhMDEyNDM1Nzk5YTcyYmFkM2M3ZQ
RENOLD
RENOLD
210B-1 SS every pin extended one side
RENOLD RENOLD
描述
RENOLD 210B-1 SS every pin extended one side
Roller Chain; 210B-1 Chain Size; Riveted; 31.8MM Pitch; Double Pitch; 1 Strand; Stainless Steel; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; 5.08MM Pin Diameter; Curved Plate; Every Pin Extended One Side
制造商部件号
210B-1 SS every pin extended one side
BDI部件号
25198744
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/210B-1-SS-every-pin-extended-one-side/p/25198744
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.1
Product Group - BDI
M02290
名称
Chain
关键字串
Roller
产品明细
Roller Chain
产品规格
210B-1 Chain Size; Riveted; 31.8MM Pitch; Double Pitch; 1 Strand; Stainless Steel; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; 5.08MM Pin Diameter; Curved Plate; Every Pin Extended One Side
详细描述
Roller Chain; 210B-1 Chain Size; Riveted; 31.8MM Pitch; Double Pitch; 1 Strand; Stainless Steel; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; 5.08MM Pin Diameter; Curved Plate; Every Pin Extended One Side