Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

344SXX-1 https://www.bdiexpress.com/medias/INDTSUXXXXXX-911162-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwM3xpbWFnZS9qcGVnfGFETmhMMmhtWmk4eE1EUTBOemN4TmpRNE16RXdNaTlKVGtSVVUxVllXRmhZV0ZoZk9URXhNVFl5WHpNd01IZ3pNREF1YW5CbnwzM2E5YTJmOTNkMWYyY2MxMTk2MTg4YzgyNjU5YzhmOGRhMmEyMWY5ZDBmMWU5MWE2ZDdiNWNmZDRhYTI0ODZi
911162 Roller Chains 

TSUBAKI TSUBAKI

344SXX-1

Description

344SXX-1

Engineering Class Chain; 3" Pitch; 5.13" Pin Length; 0.94" Pin Diameter; K Pin Style; 1.7" Roller Diameter

Part #

344SXX-1

BDI #
911162

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02310
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Engineering Class
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Engineering Class Chain
Product Specification
3" Pitch; 5.13" Pin Length; 0.94" Pin Diameter; K Pin Style; 1.7" Roller Diameter
Long Description
Engineering Class Chain; 3" Pitch; 5.13" Pin Length; 0.94" Pin Diameter; K Pin Style; 1.7" Roller Diameter