

AMERICAN METRIC
AMERICAN METRIC
47 C/L
AMERICAN METRIC AMERICAN METRIC
描述
AMERICAN METRIC 47 C/L
Roller Chain Connecting Link; 47 Chain Size; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; 7.77MM Roller Diameter; 3.58MM Roller Width; 6.38MM Between Inner Plates; Curved
制造商部件号
47 C/L
BDI部件号
25135947
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/47-C-L/p/25135947
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02122
名称
Link
关键字串
Connecting
产品明细
Roller Chain Connecting Link
产品规格
47 Chain Size; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; 7.77MM Roller Diameter; 3.58MM Roller Width; 6.38MM Between Inner Plates; Curved
详细描述
Roller Chain Connecting Link; 47 Chain Size; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; 7.77MM Roller Diameter; 3.58MM Roller Width; 6.38MM Between Inner Plates; Curved