https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MzF8aW1hZ2UvanBlZ3xhRFkxTDJoaE9TOHhNRFF4T0RZMk1qUTNNemMxT0M5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDJjNmI2NmQwMzBjYTc3NmQ1Mzg1YzhkY2RmYjA4M2JhYjlkZGZlMjQ0NTk5MTQzNjI5Y2UyNzVmODY3MjlkM2E
24871370
Roller Chains
WHITNEY CHAIN
WHITNEY CHAIN
80H-2 RIV WT 10FT
WHITNEY CHAIN WHITNEY CHAIN
Description
80H-2 RIV WT 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
Roller Chain; 80-2 Chain Size; Riveted; 1" Chain Pitch; Heavy Chain Series; 2 Strand; Alloy Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.921" Plate Height; Curved; 0.312" Pin Diameter
Part #
WT80H2X10FT
BDI #
24871370
Details
779.9076366
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80H-2-RIV-WT-10FT/p/24871370
Your Price
$ 779.91 / box
$ 985.80 / box BDIExpress
$ 985.80 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.687
EAN
6623901268337
Product Group - BDI
M02290
Chain Size
80-2
Basic Construction
Riveted
Component
Chain
Chain Series
Heavy
Number of Strands
2
Material
Alloy Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Wide-Waist link Plate Contour
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renoldjeffrey.com
Manufacturer Item Number
WT80H2X10FT
Weight / LBS
3.72
Long Description
Roller Chain; 80-2 Chain Size; Riveted; 1" Chain Pitch; Heavy Chain Series; 2 Strand; Alloy Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.921" Plate Height; Curved; 0.312" Pin Diameter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.921 Inch | 23.393 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh