https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118915-300X300.jpg?context=bWFzdGVyfHJvb3R8MjExMjl8aW1hZ2UvanBlZ3xhREJqTDJnMU15OHhNREEzTmpZd05qRXdNelU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnNU1UVmZNekF3V0RNd01DNXFjR2N8OGZhOTNiYWE3ZmM1MGI4NWFjMDQxZGQzMjc1MmQzOTA2OGU3NDM0YzU4NzAyMTczMTg0ZjVlYjQzZTM0OGRjNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118915-300X300.jpg?context=bWFzdGVyfHJvb3R8MjExMjl8aW1hZ2UvanBlZ3xhREJqTDJnMU15OHhNREEzTmpZd05qRXdNelU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnNU1UVmZNekF3V0RNd01DNXFjR2N8OGZhOTNiYWE3ZmM1MGI4NWFjMDQxZGQzMjc1MmQzOTA2OGU3NDM0YzU4NzAyMTczMTg0ZjVlYjQzZTM0OGRjNQ
BDI APPROVED CHAIN
BDI APPROVED CHAIN
CD4073 X 10.18FT COIL
BDI APPROVED CHAIN BDI APPROVED CHAIN
描述
BDI APPROVED CHAIN CD4073 X 10.18FT COIL
Roller Chain; CD4073 Chain Size; 4.073" Pitch; 10.18' Length; Heavy Duty Offset Link; 2.38" Plate Height; 0.56" Plate Thickness; 0.94" Pin Diameter
制造商部件号
CD4073 X 10.18FT COIL
BDI部件号
25118915
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/CD4073-X-10-18FT-COIL/p/25118915
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02290
名称
Chain
关键字串
Roller
产品明细
Roller Chain
产品规格
CD4073 Chain Size; 4.073" Pitch; 10.18' Length; Heavy Duty Offset Link; 2.38" Plate Height; 0.56" Plate Thickness; 0.94" Pin Diameter
详细描述
Roller Chain; CD4073 Chain Size; 4.073" Pitch; 10.18' Length; Heavy Duty Offset Link; 2.38" Plate Height; 0.56" Plate Thickness; 0.94" Pin Diameter

