

CROSBY
CROSBY
CR1014495
CROSBY CROSBY
描述
CROSBY CR1014495
Roller Chain Connecting Link; 7/8" Chain Size; 2.12" Throat Opening; 5.31" Overall Width; Black Color; Forged Alloy Steel Material; Two-Piece / Hammerlock Type
制造商部件号
CR1014495
BDI部件号
24998206
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/CR1014495/p/24998206
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.225
Product Group - BDI
M02122
名称
Link
关键字串
Connecting
重量/磅
6.08
产品明细
Roller Chain Connecting Link
产品规格
7/8" Chain Size; 2.12" Throat Opening; 5.31" Overall Width; Black Color; Forged Alloy Steel Material; Two-Piece / Hammerlock Type
详细描述
Roller Chain Connecting Link; 7/8" Chain Size; 2.12" Throat Opening; 5.31" Overall Width; Black Color; Forged Alloy Steel Material; Two-Piece / Hammerlock Type