PT INTERNATIONAL
PT INTERNATIONAL
E100-2GLRIV
PT INTERNATIONAL PT INTERNATIONAL
Description
E100-2GLRIV ROLLER CHAIN ; STRAIGHT PLATE 10FT
Roller Chain; 100-2 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 1-1/8" Plate Height; Straight; 3/8" Pin Diameter
Part #
2101030413
BDI #
19419255
Details
703.0153344
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E100-2GLRIV/p/19419255
Your Price
$ 703.02 / box
$ 730.50 / box BDIExpress
$ 730.50 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
EAN
0800675193393
Product Group - BDI
M02290
Chain Size
100-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E100-2GLRIV
Weight / LBS
0.1
Long Description
Roller Chain; 100-2 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 1-1/8" Plate Height; Straight; 3/8" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
1.125 Inch | 28.575 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh