Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E20B-1GLRIV https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMjZ8aW1hZ2UvanBlZ3xhRGxtTDJnME1DOHhNREF5T0RVME9UZ3pNamN6TkM5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5VVWw4ek1EQjRNekF3TG1wd1p3fDlmNDY4MDhlODNmYzIxYzE3YzlmYzJiYjU2ZTI2OTRhNjIwNmQwMTQzNGYzZWYyMTYxMmEwODY0YTdlYzQ1YTk
19419335 Roller Chains 

PT INTERNATIONAL PT INTERNATIONAL

E20B-1GLRIV

Description

E20B-1GLRIV ROLLER CHAIN ; STRAIGHT PLATE 5 MTR

Roller Chain; 20B Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 26.4MM Plate Height; Straight; 10.19MM Pin Diameter

Part #

2101030503

BDI #
19419335

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

141.90614371 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 141.91 / meter
$ 147.45 / meter
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
17.962
EAN
0800675062835
Product Group - BDI
M02290
Chain Size
20B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ptintl.com
Long Description
Roller Chain; 20B Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 26.4MM Plate Height; Straight; 10.19MM Pin Diameter
Roller Width
0.77 Inch | 19.56 Millimeter
Pin Diameter
0.401 Inch | 10.19 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Height
1.039 Inch | 26.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh