对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

WDH116 300 https://www.bdiexpress.com/medias/INDREXCHAINX-WDH102-300-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU3M3xpbWFnZS9qcGVnfGFEWmhMMmcyWmk4eE1EYzNNamM0TXpRMk5EUTNPQzlKVGtSU1JWaERTRUZKVGxoZlYwUklNVEF5WHpNd01GOHpNREI0TXpBd0xtcHdad3w2YmY5NzliMDE2ZDg4YzAxODM3Y2M3OTIyZDVjNWQ3YjNkZGZlMjE3Njc3ZDE2NjMxOTIzMGJiNGI3ZWJhNmJk
18621713 滚子链 

REXNORD REXNORD

WDH116 300

描述

REXNORD WDH116 300

Roller Chain; 8" Chain Pitch; 1 Strand; Steel

制造商部件号

WDH116 300

BDI部件号
18621713

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0698210857318
重量 / Kilogram
7.258
Product Group - BDI
M02310
名称
Chain
关键字串
Roller
重量/磅
16
产品明细
Roller Chain
产品规格
8" Chain Pitch; 1 Strand; Steel
详细描述
Roller Chain; 8" Chain Pitch; 1 Strand; Steel