

HYTROL CONVEYOR
HYTROL CONVEYOR
028.637
HYTROL CONVEYOR HYTROL CONVEYOR
描述
HYTROL CONVEYOR 028.637
Roller Chain Sprocket; Idler; 5/8" Bore; 60 Chain; 10 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel Material
制造商部件号
028.637
BDI部件号
24989506
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E9%93%BE%E8%BD%AE/028-637/p/24989506
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02312
名称
Sprocket
关键字串
Roller Chain
产品明细
Roller Chain Sprocket
产品规格
Idler; 5/8" Bore; 60 Chain; 10 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel Material
详细描述
Roller Chain Sprocket; Idler; 5/8" Bore; 60 Chain; 10 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel Material