https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MDd8aW1hZ2UvanBlZ3xhREF6TDJobVlTOHhNREkyTXpJME9ETXpPRGszTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlVVEY5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDRhZDhmZDNkZjViNDE4ZGE2ZWQxYjVlOTc3OGYzMmRjMDEyNmU2NmQyYjgzZGM0ODQxMjVjZWVjOTA4ZDg3Y2I
18118667
Roller Chain Sprockets
PT INTERNATIONAL
PT INTERNATIONAL
08B-2-15TL-1008
PT INTERNATIONAL PT INTERNATIONAL
Description
08B-2-15TL-1008 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Roller Chain Sprocket; 08B-2 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 67.361MM Outside Diameter; 61.08MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
2101002179
BDI #
18118667
Details
128.72460619
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/08B-2-15TL-1008/p/18118667
Your Price
$ 128.72 / each
$ 133.76 / each BDIExpress
$ 133.76 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.286
EAN
0800675006167
Product Group - BDI
M02312
Chain Size
08B-2
Number of Teeth
15
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1008
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | With Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
08B-2-15TL-1008
Weight / LBS
0.63
Long Description
Roller Chain Sprocket; 08B-2 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 67.361MM Outside Diameter; 61.08MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.405 Inch | 61.08 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 10 To 25 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.652 Inch | 67.361 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh