对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

140A96 MTO RLR CHAIN SPROCKET https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTd8aW1hZ2UvanBlZ3xhRE13TDJneVlTOHhNRFEwTnpjeE9EVTBOelE0Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NWUwYjQ2ZTNhZTAwMzE2ZGNlNjMwMzUxYzA0NmEyYWZlZDQ4YjA5MmNlM2NmMjU5MDg5YWUwODIxYWUyMmE3MQ
26298367 链轮 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

140A96 MTO RLR CHAIN SPROCKET

描述

MARTIN SPROCKET & GR 140A96 MTO RLR CHAIN SPROCKET

Roller Chain Sprocket; 140 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 53.485" Pitch Diameter; A-No Hub; Rough Bore Mount; 1-3/4" Chain Pitch; ANSI Roller Chain Type; No Keyway; Steel Material

制造商部件号

140A96 MTO RLR CHAIN SPROCKET

BDI部件号
26298367

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 美国 3

分类
品牌
制造商名称
MARTIN SPROCKET & GEAR
最低订购量
重量 / Kilogram
0
Product Group - BDI
M02312
名称
Sprocket
关键字串
Roller Chain
产品明细
Roller Chain Sprocket
产品规格
140 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 53.485" Pitch Diameter; A-No Hub; Rough Bore Mount; 1-3/4" Chain Pitch; ANSI Roller Chain Type; No Keyway; Steel Material
详细描述
Roller Chain Sprocket; 140 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 53.485" Pitch Diameter; A-No Hub; Rough Bore Mount; 1-3/4" Chain Pitch; ANSI Roller Chain Type; No Keyway; Steel Material