对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

3MP21A-19 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25175151-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NzZ8aW1hZ2UvanBlZ3xhR1JrTDJobU5DOHhNREk1TnpJM05EVTJORFl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpVeE5URmZNekF3ZURNd01DNXFjR2N8MjUwYTZmMDMwOTM5YjFkNjY3ODkzZWQwMTZlNDJiOTIwNjJmYjZmNjgyYTA4NDk4ODkyZjgzZTU4NTIxYzgwZg
25175152 链轮 

W. M. BERG W. M. BERG

3MP21A-19

描述

W. M. BERG 3MP21A-19

Roller Chain Sprocket; 3/16" Bore; 19 Teeth; 1 Row of Teeth; 1.011" Outside Diameter; 0.949" Pitch Diameter; B-Hub One Side; 0.157" Chain Pitch; ANSI Roller Chain Type; Set Screw; Aluminum

制造商部件号

3MP21A-19

BDI部件号
25175152

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
REXNORD
最低订购量
重量 / Kilogram
0
Product Group - BDI
M02312
名称
Sprocket
关键字串
Roller Chain
产品明细
Roller Chain Sprocket
产品规格
3/16" Bore; 19 Teeth; 1 Row of Teeth; 1.011" Outside Diameter; 0.949" Pitch Diameter; B-Hub One Side; 0.157" Chain Pitch; ANSI Roller Chain Type; Set Screw; Aluminum
详细描述
Roller Chain Sprocket; 3/16" Bore; 19 Teeth; 1 Row of Teeth; 1.011" Outside Diameter; 0.949" Pitch Diameter; B-Hub One Side; 0.157" Chain Pitch; ANSI Roller Chain Type; Set Screw; Aluminum