Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40JA16H https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNjV8aW1hZ2UvanBlZ3xhREExTDJoak5pOHhNREk1TlRJNU9URXhNams1TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlSUkY5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDgzYWFkMjBhY2I5OWQ4NWNmMWZkMTMyZDhjODk0NTE5YTcyOGIyMzJlYzYxYzM4ZmU4YjRiODE5ZjdmZWFlY2I
586166 Roller Chain Sprockets 

LINN GEAR LINN GEAR

40JA16H

Description

40JA16H QD SPROCKET

Roller Chain Sprocket; 40 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; B-Hub One Side; Bushed Mount; JA Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

40JA16H

BDI #
586166

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

57.48614974000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 57.49 / each
$ 65.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.14
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
JA
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Manufacturer Item Number
40JA16H
Weight / LBS
0.3
Long Description
Roller Chain Sprocket; 40 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; B-Hub One Side; Bushed Mount; JA Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 1-1/4 Inch | 11 To 32 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.814 Inch | 71.476 Millimeter
Pitch Diameter
2.563 Inch | 65.1 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh