

25156809
Roller Chain Sprockets
AMERICAN METRIC
AMERICAN METRIC
43B40.1
AMERICAN METRIC AMERICAN METRIC
Description
43B40.1 SPROCKET
Roller Chain Sprocket; 1" Bore; 43 Chain; 40 Teeth; 1 Row of Teeth; 168.2MM Outside Diameter; 70MM Hub Diameter; 16MM Pilot; 12.7MM Pitch; 3.3MM Roller Width; 7.75MM Roller Diameter; 3MM Single Tooth Width; 25MM Overall Width; Hub Steel; Keyway with Set Screw
Part #
43B40.1
BDI #
25156809
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/43B40-1/p/25156809
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ametric.com
Product Detail
Roller Chain Sprocket
Product Specification
1" Bore; 43 Chain; 40 Teeth; 1 Row of Teeth; 168.2MM Outside Diameter; 70MM Hub Diameter; 16MM Pilot; 12.7MM Pitch; 3.3MM Roller Width; 7.75MM Roller Diameter; 3MM Single Tooth Width; 25MM Overall Width; Hub Steel; Keyway with Set Screw
Long Description
Roller Chain Sprocket; 1" Bore; 43 Chain; 40 Teeth; 1 Row of Teeth; 168.2MM Outside Diameter; 70MM Hub Diameter; 16MM Pilot; 12.7MM Pitch; 3.3MM Roller Width; 7.75MM Roller Diameter; 3MM Single Tooth Width; 25MM Overall Width; Hub Steel; Keyway with Set Screw