Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DS50P23 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-DS-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0OTN8aW1hZ2UvanBlZ3xhR05tTDJnd1lpODVOek00TlRjM01qUTRNamcyTG1wd1p3fGVhNWE4OGE1Yjk2MmI5MTg4ZjZlMjMwOWIwOGQ2OTRlYTY4ZWYzOWQzZTc0YjA3ODhmMTkzOWQ0ZjBkMWNhMzQ
329207 Roller Chain Sprockets 

BROWNING BROWNING

DS50P23

Description

DS50P23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

Roller Chain Sprocket; 50 Chain; 23 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.923" Outside Diameter; 4.59" Pitch Diameter; B-Double Single; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

1176734

BDI #
329207

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

475.89227370000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 475.89 / each
$ 896.21 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.252
EAN
0662289128471
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
23
Number of Rows of Teeth
2
Hub Type
B-Double Single
Mounting Method
Bushed
Bushing Size if bushed
P1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1176734
Weight / LBS
4.96
Long Description
Roller Chain Sprocket; 50 Chain; 23 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.923" Outside Diameter; 4.59" Pitch Diameter; B-Double Single; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
4.923 Inch | 125.044 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Pitch Diameter
4.59 Inch | 116.59 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh