https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1ODN8aW1hZ2UvanBlZ3xhR014TDJoak9TOHhNRE14Tmpjek5UYzNORGMxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4elgxTlVURjh6TURCNE16QXdMbXB3Wnd8MzM5YmEwNGZmNzM2MjlmYTZhMTc4YzlkYmYxNTEzOTdmOTAwZWY5Y2I3MTFlMTRlZTI3MDU1YTUyNTcwOTU2YQ
24872119
Roller Chain Sprockets
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E60A30H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E60A30H SPROCKET
Roller Chain Sprocket; 60-3 Chain; 30 Teeth; 3 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
E60A30H
BDI #
24872119
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E60A30H/p/24872119
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
60-3
Number of Teeth
30
Number of Rows of Teeth
3
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 60-3 Chain; 30 Teeth; 3 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.586 Inch | 192.684 Millimeter
Pitch Diameter
7.175 Inch | 182.25 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh