对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SUSFBN40B10D12 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25179978-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MTR8aW1hZ2UvanBlZ3xhREU1TDJoa1ppOHhNREk1TlRjeU9UQXlPVEUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnprNU56aGZNekF3ZURNd01DNXFjR2N8YzY4ZDVkMDhiZTJlMGRjYTU3NTAyN2E2NzI0OWVmMzk0N2E0OTVkYTliYWY0MjA2OGJkNTA3MTZmNWMyOTk2ZA
25179978 链轮 

MISUMI MISUMI

SUSFBN40B10D12

描述

MISUMI SUSFBN40B10D12 ; 机械传动类/链轮

Roller Chain Sprocket; 12MM Bore; 46MM Outside Diameter; 41.1MM Pitch Diameter; 10 Teeth; 40 Chain Number; Stainless Steel; Finished Bore; Hub Type; 4MM Key Groove Width

制造商部件号

MISUMI SUSFBN40B10D12

BDI部件号
25179978

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
MISUMI
最低订购量
重量 / Kilogram
0
Product Group - BDI
M02312
名称
Sprocket
关键字串
Roller Chain
重量/磅
0.30865
产品明细
Roller Chain Sprocket
产品规格
12MM Bore; 46MM Outside Diameter; 41.1MM Pitch Diameter; 10 Teeth; 40 Chain Number; Stainless Steel; Finished Bore; Hub Type; 4MM Key Groove Width
详细描述
Roller Chain Sprocket; 12MM Bore; 46MM Outside Diameter; 41.1MM Pitch Diameter; 10 Teeth; 40 Chain Number; Stainless Steel; Finished Bore; Hub Type; 4MM Key Groove Width