Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D1638K RH https://www.bdiexpress.com/medias/INDXXXGEARXX-WRMS-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxOXxpbWFnZS9qcGVnfGFEUTVMMmhrWVM4eE1EYzJPREkxTmpNMk9EWTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlYxSk5VMTlHUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8NGY4NzE1ZDE3ZDg4Yzg2OGFmOGEyM2I2MjNhYjU1MmEyMTdlZGViYWRkMjg1NWMyY2I5N2IyYjNiYzE4MGY1OA
162364 Worms and Worm Gears 

BOSTON GEAR BOSTON GEAR

D1638K RH

Description

D1638K RH GEAR WORM ; STEEL

Worm Only; 1" Bore; 2" Pitch Diameter; 6 DP; 2-1/2" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Quadruple; No Hardened Teeth

Part #

12834

BDI #
162364

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

281.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 281.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.681
EAN
0781711128343
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Quadruple
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | With Keyway
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
D1638K RH
Manufacturer Internal Number
12834
Weight / LBS
1.5
Long Description
Worm Only; 1" Bore; 2" Pitch Diameter; 6 DP; 2-1/2" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Quadruple; No Hardened Teeth
Face Width
2.5 Inch | 63.5 Millimeter
Bore
1 Inch | 25.4 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh