Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DSH-1 https://www.bdiexpress.com/medias/INDXXXGEARXX-WRMS-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk0MDR8aW1hZ2UvanBlZ3xhRFkyTDJnM05DODVNalkxTkRFMU9URXpOVEF5TG1wd1p3fDY5ZDVmOWZiN2JjMTA3MGE5NmIyYmE2N2RjNzBiOWMxMDhiNzc3YTM2NmFkZDYzNDVjNmEyNWZjNDc3MmZhNmY
162251 Worms and Worm Gears 

BOSTON GEAR BOSTON GEAR

DSH-1

Description

DSH-1 GEAR WORM ; 0.333" PITCH DIA 48 DP 1/262" FACE

Worm Only; 0.333" Pitch Diameter; 48 DP; 1/262" Face Width; Rough Bore; Not Applicable Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.26" Hub Diameter; Steel; Right Hand; Double; No Hardened Teeth

Part #

12928

BDI #
162251

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

52.41384241000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 52.41 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.028
EAN
0781711129289
Product Group - BDI
M02182
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
Not Applicable
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Double
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Minimum Bore 3/16
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
DSH-1
Manufacturer Internal Number
12928
Weight / LBS
0.06
Long Description
Worm Only; 0.333" Pitch Diameter; 48 DP; 1/262" Face Width; Rough Bore; Not Applicable Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.26" Hub Diameter; Steel; Right Hand; Double; No Hardened Teeth
Face Width
0.562 Inch | 14.275 Millimeter
Hub Diameter
0.26 Inch | 6.604 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.333 Inch | 8.458 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh