Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QB616 https://www.bdiexpress.com/medias/INDXXXGEARXX-WRM-RSB-HB-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjF8aW1hZ2UvanBlZ3xhREE1TDJnMU15OHhNREEzTmpNeE5qSXpOemcxTkM5SlRrUllXRmhIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlDVWw4ek1EQllNekF3TG1wd1p3fGE5MzczZGMxNDZiZjdkMWM0YWY1OGI5OGYxNGVlODYwYTI1NjUwMjA4NDViNjI2Mjg4ZTRjMTU0NDFkNzIyOGQ
162795 Worms and Worm Gears 

BOSTON GEAR BOSTON GEAR

QB616

Description

QB616 WORM GEAR ; BRONZE

Worm Gear; 2.667" Pitch Diameter; 6 DP; 1-1/4" Face Width; Rough Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.38" Hub Diameter; Bronze; Right Hand; Quadruple; No Hardened Teeth

Part #

13804

BDI #
162795

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

924.94 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 924.94 / each
$ 925.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
1.302
EAN
0781711138045
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
16
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Bronze
Direction
Right Hand
Thread
Quadruple
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 1-1/4
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
QB616
Manufacturer Internal Number
13804
Weight / LBS
2.875
Long Description
Worm Gear; 2.667" Pitch Diameter; 6 DP; 1-1/4" Face Width; Rough Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.38" Hub Diameter; Bronze; Right Hand; Quadruple; No Hardened Teeth
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
2.667 Inch | 67.742 Millimeter
Hub Diameter
2.38 Inch | 60.452 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh