BOSTON GEAR
BOSTON GEAR
QTH-1
BOSTON GEAR BOSTON GEAR
Description
QTH-1 GEAR WORM ; 7/16" PITCH DIA 32 DP 11/16" FACE
Worm Only; 7/16" Pitch Diameter; 32 DP; 11/16" Face Width; Rough Bore; Not Applicable Teeth; 25 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.32" Hub Diameter; Steel; Right Hand; Quadruple; No Hardened Teeth
Part #
12936
BDI #
162255
Details
59.99538033
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/QTH-1/p/162255
Your Price
$ 60.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.015
EAN
0781711129364
Product Group - BDI
M02182
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
Not Applicable
Pressure Angle
25 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Quadruple
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Minimum Bore 3/16
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
QTH-1
Manufacturer Internal Number
12936
Weight / LBS
0.1
Long Description
Worm Only; 7/16" Pitch Diameter; 32 DP; 11/16" Face Width; Rough Bore; Not Applicable Teeth; 25 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.32" Hub Diameter; Steel; Right Hand; Quadruple; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.438 Inch | 11.125 Millimeter
Face Width
0.688 Inch | 17.475 Millimeter
Hub Diameter
0.32 Inch | 8.128 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh