Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W48S-3S https://www.bdiexpress.com/medias/INDXXXXXXXXX-25179826-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNjB8aW1hZ2UvanBlZ3xhRGMyTDJnME1pOHhNREk1TnpNM09ETTBNRGc1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnprNE1qWmZNekF3ZURNd01DNXFjR2N8NjY4YzMxMzczYjMwOGZlZjAyNmU1ZTIxZGUyNzlkYzViMGM4YTA0ZmM3ZDVmN2I2MGQwNGY0ZDdhYmYyZGJkOA
25179826 Worms and Worm Gears 

W. M. BERG W. M. BERG

W48S-3S

Description

W48S-3S WORM GEAR ; POR 3/16" BORE 0.375 "OD 303SS

Worm Gear; 3/16" Bore; 3/8" Outside Diameter; 5/16" Hub Diameter; 9/16" Thread Length; 14-1/2 Degree Pressure Angle; 0.333" Pitch Diameter; 303 Stainless Steel

Part #

10581139

BDI #
25179826

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.005
EAN
0698210544140
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.wmberg.com
Product Detail
Worm Gear
Product Specification
3/16" Bore; 3/8" Outside Diameter; 5/16" Hub Diameter; 9/16" Thread Length; 14-1/2 Degree Pressure Angle; 0.333" Pitch Diameter; 303 Stainless Steel
Long Description
Worm Gear; 3/16" Bore; 3/8" Outside Diameter; 5/16" Hub Diameter; 9/16" Thread Length; 14-1/2 Degree Pressure Angle; 0.333" Pitch Diameter; 303 Stainless Steel