

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W820
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W820 WORM GEAR ; 2-1/2" PITCH DIA 8 DP 3/4" FACE WIDTH
Worm Gear; 2-1/2" Pitch Diameter; 8 DP; 3/4" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
W820
BDI #
613139

Details
128.0599
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/W820/p/613139
Your Price
$ 128.06 / each
$ 128.06 / each BDIExpress
$ 128.06 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.56
EAN
0697950050461
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
20
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Minimum Bore 3/4
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
W820
Manufacturer Internal Number
W820
Weight / LBS
1.3
Long Description
Worm Gear; 2-1/2" Pitch Diameter; 8 DP; 3/4" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Face Width
0.75 Inch | 19.05 Millimeter
Hub Diameter
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh