![2.5FS12](/medias/INDXXXGEARXX-SPUR-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTR8aW1hZ2UvanBlZ3xhREZtTDJoaVppOHhNREk1TXpRMk5UWTBOVEE0Tmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0OGMyYTRiM2RmYWRiMDc3NzkzM2UxNTE5YzAzMDRiYWI2NjUxMzM3YTg5Y2M5YTI2NGZhMjBkNzYzZDY3MTFm)
![2.5FS12](/medias/INDXXXGEARXX-SPUR-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTR8aW1hZ2UvanBlZ3xhREZtTDJoaVppOHhNREk1TXpRMk5UWTBOVEE0Tmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0OGMyYTRiM2RmYWRiMDc3NzkzM2UxNTE5YzAzMDRiYWI2NjUxMzM3YTg5Y2M5YTI2NGZhMjBkNzYzZDY3MTFm)
591407
Spur and Helical Gears
LINN GEAR
LINN GEAR
2.5FS12
LINN GEAR LINN GEAR
Description
2.5FS12 SPUR GEAR ; STEEL
Spur Gear; 4.8" Pitch Diameter; 2.5 DP; 3-1/2" Face Width; Rough Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; Steel
Part #
2.5FS12
BDI #
591407
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
906.95224291
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/2-5FS12/p/591407
Your Price
$ 906.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
7.71
Product Group - BDI
M02182
Pitch
2.5 DP
Mounting Method
Rough Bore
Number of Teeth
12
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.25
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type A | Without Hub | Minimum Bore 1-7/16 | Optional Hardened Teeth
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
2.5FS12
Weight / LBS
17
Long Description
Spur Gear; 4.8" Pitch Diameter; 2.5 DP; 3-1/2" Face Width; Rough Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; Steel
Hub Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.8 Inch | 121.92 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh