

BDI APPROVED
BDI APPROVED
21TH 12DP-14-1/2PA 1.75 PD
BDI APPROVED BDI APPROVED
描述
BDI APPROVED 21TH 12DP-14-1/2PA 1.75 PD
Spur Gear; Minimum Plain Bore; 1-3/4" Pitch Diameter; 12 DP; 21 Teeth; 14-1/2 Degree Pressure Angle; No Keyway
制造商部件号
21TH 12DP-14-1/2PA 1.75 PD
BDI部件号
25101166
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%BD%BF%E8%BD%AE%E9%BD%BF%E6%9D%A1/%E9%BD%BF%E6%9D%A1%E5%92%8C%E8%9E%BA%E6%97%8B%E9%BD%BF%E8%BD%AE/21TH-12DP-14-1-2PA-1-75-PD/p/25101166
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02182
名称
Gear
关键字串
Spur
产品明细
Spur Gear
产品规格
Minimum Plain Bore; 1-3/4" Pitch Diameter; 12 DP; 21 Teeth; 14-1/2 Degree Pressure Angle; No Keyway
详细描述
Spur Gear; Minimum Plain Bore; 1-3/4" Pitch Diameter; 12 DP; 21 Teeth; 14-1/2 Degree Pressure Angle; No Keyway