https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTR8aW1hZ2UvanBlZ3xhREZtTDJoaVppOHhNREk1TXpRMk5UWTBOVEE0Tmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0OGMyYTRiM2RmYWRiMDc3NzkzM2UxNTE5YzAzMDRiYWI2NjUxMzM3YTg5Y2M5YTI2NGZhMjBkNzYzZDY3MTFm
LINN GEAR
LINN GEAR
2FS18
LINN GEAR LINN GEAR
Description
2FS18 SPUR GEAR ; STEEL
Spur Gear; 9" Pitch Diameter; 2 DP; 4-1/2" Face Width; Rough Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 5" Max Bore; Steel
Part #
2FS18
BDI #
591430
Details
2678.44750099
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/2FS18/p/591430
Your Price
$ 2,678.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
36.77
Product Group - BDI
M02182
Pitch
2 DP
Mounting Method
Rough Bore
Number of Teeth
18
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
5
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type A | Without Hub | Minimum Bore 1-11/16 | Optional Hardened Teeth
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Weight / LBS
81
Long Description
Spur Gear; 9" Pitch Diameter; 2 DP; 4-1/2" Face Width; Rough Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 5" Max Bore; Steel
Face Width
4.5 Inch | 114.3 Millimeter
Pitch Diameter
9 Inch | 228.6 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh