

STOCK DRIVE PRODUCTS
STOCK DRIVE PRODUCTS
A 1N 2-N48032
STOCK DRIVE PRODUCTS STOCK DRIVE PRODUCTS
描述
STOCK DRIVE PRODUCTS A 1N 2-N48032
Spur Gear; 1/8" Bore; 0.7" Outside Diameter; 1/8" Face Width; 0.667" Pitch Diameter; 1/2" Hub Diameter; 32 Teeth; Nylon 101; 14-1/2 Degree Pressure Angle
制造商部件号
A 1N 2-N48032
BDI部件号
24984799
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%BD%BF%E8%BD%AE%E9%BD%BF%E6%9D%A1/%E9%BD%BF%E6%9D%A1%E5%92%8C%E8%9E%BA%E6%97%8B%E9%BD%BF%E8%BD%AE/A-1N-2-N48032/p/24984799
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02182
名称
Gear
关键字串
Spur
产品明细
Spur Gear
产品规格
1/8" Bore; 0.7" Outside Diameter; 1/8" Face Width; 0.667" Pitch Diameter; 1/2" Hub Diameter; 32 Teeth; Nylon 101; 14-1/2 Degree Pressure Angle
详细描述
Spur Gear; 1/8" Bore; 0.7" Outside Diameter; 1/8" Face Width; 0.667" Pitch Diameter; 1/2" Hub Diameter; 32 Teeth; Nylon 101; 14-1/2 Degree Pressure Angle