Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G113 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQzNjh8aW1hZ2UvanBlZ3xhREpsTDJoa01DODRPVFkwT1RBMk9UUXlORGswTG1wd1p3fDRjNWRiZTUzMTE3ZWQzODRmZjBkZjZlNmE1MDg0NGM0NzI0OWQxNDI1YjI3ZTQyYzFjZTE0YTUwMTE0N2QwMTU
160854 Spur and Helical Gears 

BOSTON GEAR BOSTON GEAR

G113

Description

G113 SPUR GEAR ; NON RETURNABLE BRASS

Spur Gear; 3-1/2" Pitch Diameter; 32 DP; 1/16" Face Width; Rough Bore; 112 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass

Part #

09262

BDI #
160854

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

96.90153154000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 96.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.091
EAN
0781711092620
Product Group - BDI
M02182
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
112
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | Minimum Bore 5/16
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G113
Manufacturer Internal Number
09262
Weight / LBS
0.2
Long Description
Spur Gear; 3-1/2" Pitch Diameter; 32 DP; 1/16" Face Width; Rough Bore; 112 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass
Pitch Diameter
3.5 Inch | 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Face Width
0.062 Inch | 1.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh