https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154835-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MTV8aW1hZ2UvanBlZ3xhR1ptTDJobFpDOHhNREUwTVRjMU1qSXlPVGt4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRNE16VmZNekF3V0RNd01DNXFjR2N8NDE5ZjE3NWE4ZGQ3MzYwYzBhZmUwOTUxZDkxZDYzMjUyYjEzNDliNTc1YWIyOGY3OTVkNjRmYzBmOGRhYThkMA
MISUMI
MISUMI
GEAHB2.0-21-20-A-20
MISUMI MISUMI
描述
MISUMI GEAHB2.0-21-20-A-20
Spur Gear; 20MM Bore; 46MM Outside Diameter; 37MM Root Diameter; 21 Teeth; 20MM Width; Straight Bore; Plate Type; Steel Material
制造商部件号
GEAHB2.0-21-20-A-20
BDI部件号
25154836
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%BD%BF%E8%BD%AE%E9%BD%BF%E6%9D%A1/%E9%BD%BF%E6%9D%A1%E5%92%8C%E8%9E%BA%E6%97%8B%E9%BD%BF%E8%BD%AE/GEAHB2-0-21-20-A-20/p/25154836
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02182
名称
Gear
关键字串
Spur
产品明细
Spur Gear
产品规格
20MM Bore; 46MM Outside Diameter; 37MM Root Diameter; 21 Teeth; 20MM Width; Straight Bore; Plate Type; Steel Material
详细描述
Spur Gear; 20MM Bore; 46MM Outside Diameter; 37MM Root Diameter; 21 Teeth; 20MM Width; Straight Bore; Plate Type; Steel Material