对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

GEAKB1.0-23-6-B-8N https://www.bdiexpress.com/medias/INDXXXXXXXXX-25190230-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNTR8aW1hZ2UvanBlZ3xhR0UzTDJnek5DOHhNREk1TkRZeE56TXdPVEl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RBeU16QmZNekF3ZURNd01DNXFjR2N8YjM0MGM3MzFmMTgzNWU3ZmMzYzE1OTk4NDM2ZDFkMTA3ODMwMDEzYzJiMzI3OTI3NjU3ODM1ZDRlNzY3MzMyYw
25190230 齿条和螺旋齿轮 

MISUMI MISUMI

GEAKB1.0-23-6-B-8N

描述

MISUMI GEAKB1.0-23-6-B-8N

Spur Gear; 8MM Bore; 25MM Outside Diameter; 23MM Pitch Diameter; 12MM Face Width; 23 Teeth; Steel Material; 20 Degree Pressure Angle; 1 Module

制造商部件号

GEAKB1.0-23-6-B-8N

BDI部件号
25190230

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
MISUMI
最低订购量
重量 / Kilogram
0
Product Group - BDI
M02182
名称
Gear
关键字串
Spur
产品明细
Spur Gear
产品规格
8MM Bore; 25MM Outside Diameter; 23MM Pitch Diameter; 12MM Face Width; 23 Teeth; Steel Material; 20 Degree Pressure Angle; 1 Module
详细描述
Spur Gear; 8MM Bore; 25MM Outside Diameter; 23MM Pitch Diameter; 12MM Face Width; 23 Teeth; Steel Material; 20 Degree Pressure Angle; 1 Module