Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GH28B https://www.bdiexpress.com/medias/INDXXXGEARXX-CHNG-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxODd8aW1hZ2UvanBlZ3xhR1JoTDJnMk1TODRPVFkwT1RBMk5UUTVNamM0TG1wd1p3fDQ3N2Q4Y2FhNWVkOTk3NDE1NDFiODVjNTQwNTJlMzNlMTY2ZWRkNjE5Mzg5ZDNkNGVkMzI5MWJiNDk1NzE1ZDk
161862 Spur and Helical Gears 

BOSTON GEAR BOSTON GEAR

GH28B

Description

GH28B CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

Change Gear; 1-3/8" Bore; 3-1/2" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 28 Teeth; 14-1/2 Degree Pressure Angle; 2.06" Hub Diameter; Cast Iron

Part #

11432

BDI #
161862

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

252.49536658000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 252.50 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.089
EAN
0781711114322
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
28
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GH28B
Manufacturer Internal Number
11432
Weight / LBS
2.4
Long Description
Change Gear; 1-3/8" Bore; 3-1/2" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 28 Teeth; 14-1/2 Degree Pressure Angle; 2.06" Hub Diameter; Cast Iron
Face Width
1.25 Inch | 31.75 Millimeter
Hub Diameter
2.06 Inch | 52.324 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh