164234
Spur and Helical Gears
BOSTON GEAR
BOSTON GEAR
H608R
BOSTON GEAR BOSTON GEAR
Description
H608R HELICAL GEAR ; STEEL
Helical Gear; 5/8" Bore; 1.333" Pitch Diameter; 6 Transverse DP; 1-1/4" Face Width; Finished Bore; 8 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Part #
18000
BDI #
164234
Details
149.19691242
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/H608R/p/164234
Your Price
$ 149.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171714
Weight / Kilogram
0.114
EAN
0781711180006
Product Group - BDI
M02182
Pitch
6 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
8
Pressure Angle
14.5
Direction
Right Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H608R
Manufacturer Internal Number
18000
Weight / LBS
0.25
Long Description
Helical Gear; 5/8" Bore; 1.333" Pitch Diameter; 6 Transverse DP; 1-1/4" Face Width; Finished Bore; 8 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter
1.333 Inch | 33.858 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh