Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA112 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
161289 Spur and Helical Gears 

BOSTON GEAR BOSTON GEAR

NA112

Description

NA112 SPUR GEAR ; CAST IRON

Spur Gear; 5.6" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 112 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/2" Hub Diameter; Cast Iron

Part #

10230

BDI #
161289

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

164.35998826000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 164.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.59
EAN
0781711102305
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Rough Bore
Number of Teeth
112
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 1/2
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NA112
Manufacturer Internal Number
10230
Weight / LBS
1.3
Long Description
Spur Gear; 5.6" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 112 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/2" Hub Diameter; Cast Iron
Bore
0 Inch | 0 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Hub Diameter
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.6 Inch | 142.24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh