Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P62PH41-80-Q13 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985604-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzNnxpbWFnZS9qcGVnfGFEQmlMMmczTXk4eE1EYzJOems1T1RRek5EYzRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFUyTURSZk16QXdlRE13TUM1cWNHY3w5NGRmNzE4Zjg2YWQ4NjAxNjZiNTlmNmJiYzNlNzNjMTI0OTc4YjhkYjBkMjRkNzU2ZWNmZjMyODcyN2ZjYTFi
25162615 Spur and Helical Gears 

W. M. BERG W. M. BERG

P62PH41-80-Q13

Description

P62PH41-80-Q13 SPUR GEAR PINION

Spur Gear; Minimum Plain Bore; 1.305" Outside Diameter; 1.273" Pitch Diameter; 1/20 DP; 1/4" Face Width; 80 Teeth; 20 Degree Pressure Angle; 1/2" Hub Diameter; Stainless Steel

Part #

10574070

BDI #
25162615

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171710
Weight / Kilogram
0.018
EAN
0698210442637
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.wmberg.com
Product Detail
Spur Gear
Product Specification
Minimum Plain Bore; 1.305" Outside Diameter; 1.273" Pitch Diameter; 1/20 DP; 1/4" Face Width; 80 Teeth; 20 Degree Pressure Angle; 1/2" Hub Diameter; Stainless Steel
Long Description
Spur Gear; Minimum Plain Bore; 1.305" Outside Diameter; 1.273" Pitch Diameter; 1/20 DP; 1/4" Face Width; 80 Teeth; 20 Degree Pressure Angle; 1/2" Hub Diameter; Stainless Steel