https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
611823
Spur and Helical Gears
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S2442
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S2442 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 1-3/4" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 42 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 11/16" Max Bore; 1-1/4" Hub Diameter; Steel
Part #
S2442
BDI #
611823
Details
59.63999574
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S2442/p/611823
Your Price
$ 59.64 / each
$ 95.06 / each BDIExpress
$ 95.06 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.127
EAN
0697950058702
Product Group - BDI
M02182
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
42
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.688
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S2442
Weight / LBS
0.28
Long Description
Spur Gear; 1-3/4" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 42 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 11/16" Max Bore; 1-1/4" Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.75 Inch | 44.45 Millimeter
Hub Diameter
1.25 Inch | 31.75 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh