Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SSG1-30+FOLLOW UP DRAWING37 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115259-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY3MTV8aW1hZ2UvanBlZ3xhRGhtTDJnM09TOHhNREUwTVRZNU9EUTFOell6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRVeU5UbGZNekF3V0RNd01DNXFjR2N8ZTcyNjNkZWQzYWM0N2IwOGMwMzU2ZmUyYmMxMTVmMmQzNmU2NTg0MTRkMjYwZGVkMTkxN2IwYjM1YjhjNjhjNA
25119945 Spur and Helical Gears 

KHK GEARS KHK GEARS

SSG1-30+FOLLOW UP DRAWING37

Description

SSG1-30+FOLLOW UP DRAWING37 SPUR GEAR

Spur Gear; 10MM Bore; 32MM Outside Diameter; 30MM Pitch Diameter; 25MM Hub Diameter; 8MM Face Width; 10MM Hub Width; 30 Teeth; 20 Degree Pressure Angle; Steel Material; Induction Hardened Heat Treatment; 55 to 60HRC Tooth Hardness; JIS Grade N7 Precision

Part #

SSG1-30+FOLLOW UP DRAWING37

BDI #
25119945

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
KHK GEARS
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.07
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://khkgears.net
Weight / LBS
0.15873
Product Detail
Spur Gear
Product Specification
10MM Bore; 32MM Outside Diameter; 30MM Pitch Diameter; 25MM Hub Diameter; 8MM Face Width; 10MM Hub Width; 30 Teeth; 20 Degree Pressure Angle; Steel Material; Induction Hardened Heat Treatment; 55 to 60HRC Tooth Hardness; JIS Grade N7 Precision
Long Description
Spur Gear; 10MM Bore; 32MM Outside Diameter; 30MM Pitch Diameter; 25MM Hub Diameter; 8MM Face Width; 10MM Hub Width; 30 Teeth; 20 Degree Pressure Angle; Steel Material; Induction Hardened Heat Treatment; 55 to 60HRC Tooth Hardness; JIS Grade N7 Precision